The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Danaher Controls
-
607054-0001
Danaher Controls Inductive Proximity, 6070 PROXIMITY Series
MFG Item Number
607054-0001
Product Description
Encoder
Specifications
Specifications
Diameter |
12 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
4 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
607051-0001
Danaher Controls Inductive Proximity, 6070 PROXIMITY Series
MFG Item Number
607051-0001
Product Description
IND. PROX. SW., M12X1, MET., SN=4MM
Specifications
Specifications
Diameter |
12 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
4 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO NPN |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
607047-0001
Danaher Controls Inductive Proximity, 6070 PROXIMITY Series
MFG Item Number
607047-0001
Product Description
Encoder
Specifications
Specifications
Diameter |
4 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
1 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO NPN |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.1 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
607058-0001
Danaher Controls Inductive Proximity, 6070 PROXIMITY Series
MFG Item Number
607058-0001
Product Description
Encoder
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO NPN |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
6070 PROXIMITY
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved